- Radial Shaft Seal
- 364 mm Shaft Diameter
- 406 mm Housing Bore Diameter
- 17 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 364 mm |
| Housing Bore Dia. | 406 mm |
| Weight | 5.989 LB |
| EAN or UPC | 85311304757 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 364 mm |
| Housing Bore Dia. | 406 mm |
| Weight | 5.989 LB |
| EAN or UPC | 85311304757 |