
- Radial Shaft Seal
- 654.05 mm Shaft Diameter
- 704.85 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Application | General Purpose |
Seal Design | Molded Design |
Shaft Dia. | 654.05 mm |
Case Construction | Steel Case w/Inner Case |
Housing Bore Dia. | 704.85 mm |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Lip Style | Internal |
Lip Type | Single Lip w/Spring |
Pressure | 15 psi |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Construction | HDS2 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Surface Speed [Nom] | 5,000 ft/min |
Weight | 12.211 LB |
EAN or UPC | 85311900737 |
