- Radial Shaft Seal
- 240 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 240 mm |
| Housing Bore Dia. | 270 mm |
| Lip Type | Non-Split |
| Weight | 3.704 LB |
| EAN or UPC | 85311195171 |
| Inch/Metric | Metric |
| Shaft Dia. | 240 mm |
| Housing Bore Dia. | 270 mm |
| Lip Type | Non-Split |
| Weight | 3.704 LB |
| EAN or UPC | 85311195171 |