- Radial Bearing Type
- 300 mm Inside Diameter
- 500 mm Outside Diameter
- 160 mm Width
| Bearing Type | Radial |
| Enclosure | Seal On Both Sides |
| Width | 6.3 in, 160 mm |
| Lubricant | Grease |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 6.3 in, 160 mm |
| I.D. | 11.81 in, 300 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| O.D. | 19.69 in, 500 mm |
| Row Type | 2 |
| Outer Ring Width | 6.3 in, 160 mm |
| Weight | 279.987 LB |
| EAN or UPC | 7316574596584 |

