- Series 16000 Single Cup
- 2.835" OD x 0.5605" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.5605 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| O.D. | 2.835 in |
| Series | 16000 |
| Tolerance | Standard |
| Cone Width | N/A |
| I.D. | N/A |
| Weight | 0.27 LB |
| EAN or UPC | 7316576622564 |

