
- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Pressure | 15 psi |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 406 mm |
Lip Material | Nitrile |
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Construction | HDS2 |
Inch/Metric | Metric |
Surface Speed [Nom] | 5,000 ft/min |
Shaft Dia. | 368.3 mm |
Weight | 5.994 LB |
EAN or UPC | 85311124386 |
