- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 323.85 mm |
| Housing Bore Dia. | 400.05 mm |
| Weight | 5.921 LB |
| EAN or UPC | 85311120494 |

