- Cylindrical Bore
- 2.1875 in Inside Diameter
- 4.7244 in Outside Diameter
- Bearing Steel
| O.D. Type | cylindrical |
| Lubricant | None |
| Temperature Range [Max] | 300 °F |
| Inner Ring Width | 2.189 in, 55.6 mm |
| O.D. | 4.7244 in, 120 mm |
| Material | Bearing Steel |
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 1.1417 in, 29 mm |
| I.D. | 2.1875 in, 55.563 mm |
| Bore Type | Cylindrical |
| Weight | 3.968 LB |
| EAN or UPC | 12001069624584 |

