
Peer Bearing
UCX09-28
8865590049127 - UCX09-28 INSERT BEARING- MEDIUM DUTY WITH SET SCREW LOCKING
Item #114140947


- 1.7500 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
Rolling Element | Ball |
Outer Ring Width | 0.866 in, 22 mm |
Material | Bearing Steel |
Inner Ring Width | 2.031 in, 51.6 mm |
Series | UCX |
I.D. | 1.7500 in, 44.45 mm |
Radial Internal Clearance | C3 |
Bore Type | Cylindrical |
Weight | 2.05 LB |
EAN or UPC | 12001069708420 |
