Peer Bearing
UCX09-27
8865590049110 - UCX09-27 INSERT BEARING- MEDIUM DUTY WITH SET SCREW LOCKING
Item #114140946
- 1.6875 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Material | Bearing Steel |
| I.D. | 1.6875 in, 42.863 mm |
| Series | UCX |
| Rolling Element | Ball |
| Outer Ring Width | 0.866 in, 22 mm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 2.031 in, 51.6 mm |
| Bore Type | Cylindrical |
| Weight | 2.05 LB |
| EAN or UPC | 12001067648858 |
