
Peer Bearing
UCX09-26
8865590650682 - UCX09-26 INSERT BEARING- MEDIUM DUTY WITH SET SCREW LOCKING
Item #114140945


- 1.6250 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
Series | UCX |
Inner Ring Width | 2.031 in, 51.6 mm |
Rolling Element | Ball |
I.D. | 1.6250 in, 41.275 mm |
Outer Ring Width | 0.866 in, 22 mm |
Material | Bearing Steel |
Radial Internal Clearance | C3 |
Bore Type | Cylindrical |
Weight | 2.05 LB |
EAN or UPC | 12001067648926 |
