Peer Bearing
UC215-47
8865590031023 - UC215-47 INSERT BEARING WITH SET SCREW LOCKING
Item #114139890
- 2.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| I.D. | 2.9375 in, 74.613 mm |
| Rolling Element | Ball |
| Series | UC |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Inner Ring Width | 3.063 in, 77.8 mm |
| Outer Ring Width | 1.181 in, 30 mm |
| Bore Type | Cylindrical |
| Weight | 5.36 LB |
| EAN or UPC | 12001069725700 |
