Peer Bearing
UC211-34
8865590030736 - UC211-34 INSERT BEARING WITH SET SCREW LOCKING
Item #114139869
- 2.1250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Material | Bearing Steel |
| Series | UC |
| Inner Ring Width | 2.189 in, 55.6 mm |
| Outer Ring Width | 0.984 in, 25 mm |
| Radial Internal Clearance | C3 |
| I.D. | 2.1250 in, 53.975 mm |
| Bore Type | Cylindrical |
| Weight | 2.71 LB |
| EAN or UPC | 12001067697672 |
