- 1.8750 in ID
| Cage Material | Bearing Steel |
| I.D. | 1.8750 in, 22.225 mm |
| Static Load Rating [Max] | 103 kN |
| Series | M804000 |
| Material | Bearing Steel |
| Weight | 0.97 LB |
| EAN or UPC | 12001069639366 |
| Cage Material | Bearing Steel |
| I.D. | 1.8750 in, 22.225 mm |
| Static Load Rating [Max] | 103 kN |
| Series | M804000 |
| Material | Bearing Steel |
| Weight | 0.97 LB |
| EAN or UPC | 12001069639366 |