- 1.2500 in ID
| I.D. | 1.2500 in, 6.35 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Series | LM67000 |
| Static Load Rating [Max] | 38.6 kN |
| Weight | 0.26 LB |
| EAN or UPC | 12001067725696 |
| I.D. | 1.2500 in, 6.35 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Series | LM67000 |
| Static Load Rating [Max] | 38.6 kN |
| Weight | 0.26 LB |
| EAN or UPC | 12001067725696 |