- 1.5000 in ID
| Series | LM29700 |
| Static Load Rating [Max] | 52.9 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 1.5000 in, 12.7 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001067947760 |
| Series | LM29700 |
| Static Load Rating [Max] | 52.9 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 1.5000 in, 12.7 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001067947760 |