- 0.6875 in ID
| Series | LM11700 |
| Material | Bearing Steel |
| I.D. | 0.6875 in, 17.463 mm |
| Static Load Rating [Max] | 20.5 kN |
| Cage Material | Bearing Steel |
| Weight | 0.11 LB |
| EAN or UPC | 12001067727676 |
| Series | LM11700 |
| Material | Bearing Steel |
| I.D. | 0.6875 in, 17.463 mm |
| Static Load Rating [Max] | 20.5 kN |
| Cage Material | Bearing Steel |
| Weight | 0.11 LB |
| EAN or UPC | 12001067727676 |