- 1.7812 in ID
| I.D. | 1.7812 in, 19.842 mm |
| Material | Bearing Steel |
| Static Load Rating [Max] | 73.4 kN |
| Cage Material | Bearing Steel |
| Series | LM102900 |
| Weight | 0.46 LB |
| EAN or UPC | 12001069641932 |
| I.D. | 1.7812 in, 19.842 mm |
| Material | Bearing Steel |
| Static Load Rating [Max] | 73.4 kN |
| Cage Material | Bearing Steel |
| Series | LM102900 |
| Weight | 0.46 LB |
| EAN or UPC | 12001069641932 |