- 2.1654 in ID
| Cage Material | Bearing Steel |
| I.D. | 2.1654 in, 4.201 mm |
| Static Load Rating [Max] | 146 kN |
| Series | M207000 |
| Material | Bearing Steel |
| Weight | 1.257 LB |
| EAN or UPC | 12001067729960 |
| Cage Material | Bearing Steel |
| I.D. | 2.1654 in, 4.201 mm |
| Static Load Rating [Max] | 146 kN |
| Series | M207000 |
| Material | Bearing Steel |
| Weight | 1.257 LB |
| EAN or UPC | 12001067729960 |