- 1.2500 in ID
| Static Load Rating [Max] | 97.3 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Series | HM88500 |
| I.D. | 1.2500 in, 6.35 mm |
| Weight | 0.9 LB |
| EAN or UPC | 12001069644520 |
| Static Load Rating [Max] | 97.3 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Series | HM88500 |
| I.D. | 1.2500 in, 6.35 mm |
| Weight | 0.9 LB |
| EAN or UPC | 12001069644520 |