Peer Bearing
HCR210-30
8865590356362 - HCR210-30 INSERT BEARING- WIDE INNER RING WITH ECCENTRIC LOCKING COLLAR AND CYLINDRICAL OD
Item #114138523
- 1.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.8750 in, 47.625 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Outer Ring Width | 0.866 in, 22 mm |
| Series | HCR |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Weight | 2.42 LB |
| EAN or UPC | 12001069645138 |
