Peer Bearing
HCR207-23
8865590387106 - HCR207-23 INSERT BEARING- WIDE INNER RING WITH ECCENTRIC LOCKING COLLAR AND CYLINDRICAL OD
Item #114138515
- 1.4375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | HCR |
| Inner Ring Width | 1.48 in, 37.6 mm |
| I.D. | 1.4375 in, 36.513 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Outer Ring Width | 0.748 in, 19 mm |
| Weight | 1.48 LB |
| EAN or UPC | 12001067734360 |
