Peer Bearing
HCR205-16
8865590051038 - HCR205-16 INSERT BEARING- WIDE INNER RING WITH ECCENTRIC LOCKING COLLAR AND CYLINDRICAL OD
Item #114138506
- 1 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Material | Bearing Steel |
| Inner Ring Width | 1.37 in, 34.8 mm |
| I.D. | 1 in, 25.4 mm |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Series | HCR |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.591 in, 15 mm |
| Weight | 0.64 LB |
| EAN or UPC | 12001067992210 |
