Peer Bearing
HC212-39
8865590033898 - HC212-39 INSERT BEARING WITH ECCENTRIC LOCKING COLLAR
Item #114137929
- 2.4375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Rolling Element | Ball |
| Inner Ring Width | 2.433 in, 61.8 mm |
| Bore Type | Cylindrical |
| I.D. | 2.4375 in, 61.913 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.063 in, 27 mm |
| Radial Internal Clearance | C3 |
| Series | HC |
| Weight | 4.39 LB |
| EAN or UPC | 12001069751372 |
