Peer Bearing
HC211-35
8865590033836 - HC211-35 INSERT BEARING WITH ECCENTRIC LOCKING COLLAR
Item #114137923
- 2.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Radial Internal Clearance | C3 |
| Series | HC |
| I.D. | 2.1875 in, 55.563 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Outer Ring Width | 0.984 in, 25 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.181 in, 55.4 mm |
| Weight | 3.44 LB |
| EAN or UPC | 12001069751686 |
