- 1 in Inside Diameter
- 2.0472 in Outside Diameter
- Cylindrical Bore
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contact Seals |
| Inner Ring Width | 1.3701 in, 34.8 mm |
| Lubricant | Grease |
| Outer Ring Width | 0.5906 in, 15 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| I.D. | 1.000 in |
| O.D. | 52 mm |
| Series | Auger |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Weight | 0.595 LB |
| EAN or UPC | 12001069651078 |

