Peer Bearing
HC205-14
8865590033102 - HC205-14 INSERT BEARING WITH ECCENTRIC LOCKING COLLAR
Item #114137871
- 0.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | HC |
| Outer Ring Width | 0.591 in, 15 mm |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.37 in, 34.8 mm |
| Material | Bearing Steel |
| I.D. | 0.8750 in, 22.225 mm |
| Bore Type | Cylindrical |
| Weight | 0.68 LB |
| EAN or UPC | 12001069930562 |
