
Peer Bearing
FHSR206-18
8865590048397 - FHSR206-18 INSERT BEARING NARROW INNER RING WITH CYLINDRICAL OD AND SET SCREW LOCKING
Item #114137165


- 1.1250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
Radial Internal Clearance | C3 |
I.D. | 1.1250 in, 28.575 mm |
Outer Ring Width | 0.709 in, 18 mm |
Rolling Element | Ball |
Series | FHSR |
Material | Bearing Steel |
Inner Ring Width | 1.181 in, 30 mm |
Bore Type | Cylindrical |
Weight | 0.6 LB |
EAN or UPC | 12001069910694 |
