Peer Bearing
FHSR205-14
8865590048274 - FHSR205-14 INSERT BEARING NARROW INNER RING WITH CYLINDRICAL OD AND SET SCREW LOCKING
Item #114137147
- 0.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Outer Ring Width | 0.591 in, 15 mm |
| Inner Ring Width | 1.063 in, 27 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 0.8750 in, 22.225 mm |
| Rolling Element | Ball |
| Series | FHSR |
| Weight | 0.375 LB |
| EAN or UPC | 12001069657186 |
