Peer Bearing
FHS208-24
8865590037469 - FHS208-24 INSERT BEARING NARROW INNER RING WITH SET SCREW LOCKING
Item #114136134
- 1.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Bore Type | Cylindrical |
| Series | FHS |
| Outer Ring Width | 0.866 in, 22 mm |
| Inner Ring Width | 1.496 in, 38 mm |
| Radial Internal Clearance | C3 |
| I.D. | 1.5000 in, 38.1 mm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Weight | 1.23 LB |
| EAN or UPC | 12001069658312 |
