
Peer Bearing
FHS205-12
8865590037179 - FHS205-12 INSERT BEARING NARROW INNER RING WITH SET SCREW LOCKING
Item #114136105


- 0.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
Inner Ring Width | 1.063 in, 27 mm |
Rolling Element | Ball |
Radial Internal Clearance | C3 |
Outer Ring Width | 0.591 in, 15 mm |
Bore Type | Cylindrical |
Material | Bearing Steel |
Series | FHS |
I.D. | 0.7500 in, 19.05 mm |
Weight | 0.35 LB |
EAN or UPC | 12001067991220 |
