Peer Bearing
FHS201-8
8865590037018 - FHS201-8 INSERT BEARING NARROW INNER RING WITH SET SCREW LOCKING
Item #114136087
- 0.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| I.D. | 0.5000 in, 12.7 mm |
| Outer Ring Width | 0.512 in, 13 mm |
| Inner Ring Width | 0.886 in, 22.5 mm |
| Radial Internal Clearance | C3 |
| Series | FHS |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Weight | 0.24 LB |
| EAN or UPC | 12001069659166 |
