Peer Bearing
FHR211-32
8865590047413 - FHR211-32 INSERT BEARING NARROW INNER RING WITH CYLINDRICAL OD AND ECCENTRIC LOCKING COLLAR
Item #114136077
- 2.0000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Outer Ring Width | 0.984 in, 25 mm |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Series | FHR |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.28 in, 32.5 mm |
| I.D. | 2.0000 in, 50.8 mm |
| Weight | 2.36 LB |
| EAN or UPC | 12001060156046 |
