Peer Bearing
FHR206-18
8865590046997 - FHR206-18 INSERT BEARING NARROW INNER RING WITH CYLINDRICAL OD AND ECCENTRIC LOCKING COLLAR
Item #114136042
- 1.1250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Outer Ring Width | 0.709 in, 18 mm |
| Series | FHR |
| Inner Ring Width | 0.938 in, 23.82 mm |
| I.D. | 1.1250 in, 28.575 mm |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Weight | 0.71 LB |
| EAN or UPC | 12001069899432 |
