Peer Bearing
FHR205-14
8865590046744 - FHR205-14 INSERT BEARING NARROW INNER RING WITH CYLINDRICAL OD AND ECCENTRIC LOCKING COLLAR
Item #114136027
- 0.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Rolling Element | Ball |
| I.D. | 0.8750 in, 22.225 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.591 in, 15 mm |
| Material | Bearing Steel |
| Series | FHR |
| Inner Ring Width | 0.846 in, 21.5 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.4 LB |
| EAN or UPC | 12001069661046 |
