Peer Bearing
FH210-31
8865590035182 - FH210-31 INSERT BEARING WITH ECCENTRIC LOCKING COLLAR-
Item #114134945
- 1.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.9375 in, 49.213 mm |
| Rolling Element | Ball |
| Outer Ring Width | 0.866 in, 22 mm |
| Bore Type | Cylindrical |
| Series | FH |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Inner Ring Width | 1.188 in, 30.18 mm |
| Weight | 1.7 LB |
| EAN or UPC | 12001069663958 |
