Peer Bearing
FH209-45MM
8865590317448 - FH209-45MM INSERT BEARING WITH ECCENTRIC LOCKING COLLAR- METRIC
Item #114134939
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Inner Ring Width | 1.188 in, 30.18 mm |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Series | FH |
| Outer Ring Width | 0.866 in, 22 mm |
| Material | Bearing Steel |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Weight | 1.54 LB |
| EAN or UPC | 12001067817698 |
