
Peer Bearing
6303-2RLD
8865590455980 - 6303-2RLD RADIAL BALL BEARING- SMALL SIZE WITH TWO DOUBLE LIPPED SEALS AND NOTCHED LANDING GROOVE
Item #114134407


- Cylindrical Bore
- 0.6690 in Inside Diameter
- 1.8504 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
Seal Material | Nitrile Rubber (NBR) |
Bore Type | Cylindrical |
Radial Internal Clearance | CN |
I.D. | 0.6690 in, 17 mm |
O.D. Type | Cylindrical |
Seal Type | Contacting Seal |
O.D. | 1.8504 in, 47 mm |
Series | 6300 Series |
Material | Bearing Steel |
Lubricant | Grease |
Rows of Balls | Single |
Static Load Rating [Max] | 1480 lbf |
Weight | 0.26 LB |
EAN or UPC | 12001069799510 |
