- Cylindrical Bore
- 5.1180 in Inside Diameter
- 9.0551 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Series | 6200 Series |
| Lubricant | Grease |
| O.D. | 9.0551 in, 230 mm |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| I.D. | 5.1180 in, 130 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 33200 lbf |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Weight | 13.338 LB |

