- 3.3125 in ID
| Series | 495 |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 188 kN |
| Material | Bearing Steel |
| I.D. | 3.3125 in, 7.938 mm |
| Weight | 2.23 LB |
| EAN or UPC | 12001067918746 |
| Series | 495 |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 188 kN |
| Material | Bearing Steel |
| I.D. | 3.3125 in, 7.938 mm |
| Weight | 2.23 LB |
| EAN or UPC | 12001067918746 |