- 2.2500 in ID
| I.D. | 2.2500 in, 6.35 mm |
| Static Load Rating [Max] | 145 kN |
| Cage Material | Bearing Steel |
| Series | 455 |
| Material | Bearing Steel |
| Weight | 1.5 LB |
| EAN or UPC | 12001069807116 |
| I.D. | 2.2500 in, 6.35 mm |
| Static Load Rating [Max] | 145 kN |
| Cage Material | Bearing Steel |
| Series | 455 |
| Material | Bearing Steel |
| Weight | 1.5 LB |
| EAN or UPC | 12001069807116 |