- 1.7500 in ID
| Static Load Rating [Max] | 145 kN |
| Material | Bearing Steel |
| I.D. | 1.7500 in, 19.05 mm |
| Series | 455 |
| Cage Material | Bearing Steel |
| Weight | 1.92 LB |
| EAN or UPC | 12001067918982 |
| Static Load Rating [Max] | 145 kN |
| Material | Bearing Steel |
| I.D. | 1.7500 in, 19.05 mm |
| Series | 455 |
| Cage Material | Bearing Steel |
| Weight | 1.92 LB |
| EAN or UPC | 12001067918982 |