- 3.8125 in ID
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 3.8125 in, 20.638 mm |
| Static Load Rating [Max] | 214 kN |
| Series | 42000 |
| Weight | 2.49 LB |
| EAN or UPC | 12001069693894 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 3.8125 in, 20.638 mm |
| Static Load Rating [Max] | 214 kN |
| Series | 42000 |
| Weight | 2.49 LB |
| EAN or UPC | 12001069693894 |