- 2.6875 in ID
| Cage Material | Bearing Steel |
| I.D. | 2.6875 in, 17.463 mm |
| Series | 395 |
| Static Load Rating [Max] | 108 kN |
| Material | Bearing Steel |
| Weight | 1.5 LB |
| EAN or UPC | 12001067919422 |
| Cage Material | Bearing Steel |
| I.D. | 2.6875 in, 17.463 mm |
| Series | 395 |
| Static Load Rating [Max] | 108 kN |
| Material | Bearing Steel |
| Weight | 1.5 LB |
| EAN or UPC | 12001067919422 |