- 2.5000 in ID
| Series | 39500 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.5000 in, 12.7 mm |
| Static Load Rating [Max] | 193 kN |
| Weight | 1.98 LB |
| EAN or UPC | 12001069807598 |
| Series | 39500 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.5000 in, 12.7 mm |
| Static Load Rating [Max] | 193 kN |
| Weight | 1.98 LB |
| EAN or UPC | 12001069807598 |