- 2.2500 in ID
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 95 kN |
| I.D. | 2.2500 in, 6.35 mm |
| Series | 385 |
| Weight | 0.88 LB |
| EAN or UPC | 12001067920312 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 95 kN |
| I.D. | 2.2500 in, 6.35 mm |
| Series | 385 |
| Weight | 0.88 LB |
| EAN or UPC | 12001067920312 |