- 2.0000 in ID
| Series | 385 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Static Load Rating [Max] | 95 kN |
| I.D. | 2.0000 in, 50.8 mm |
| Weight | 1.12 LB |
| EAN or UPC | 12001061487392 |
| Series | 385 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Static Load Rating [Max] | 95 kN |
| I.D. | 2.0000 in, 50.8 mm |
| Weight | 1.12 LB |
| EAN or UPC | 12001061487392 |