- 1.9680 in ID
| Series | 28500 |
| I.D. | 1.9680 in, 24.587 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 113 kN |
| Weight | 1.01 LB |
| EAN or UPC | 12001069696932 |
| Series | 28500 |
| I.D. | 1.9680 in, 24.587 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 113 kN |
| Weight | 1.01 LB |
| EAN or UPC | 12001069696932 |