Peer Bearing
205KRR2-NR-667
8865590395057 - 205KRR2-NR-667 RADIAL BALL BEARING- SMALL SIZE AG SPECIAL
Item #114133421
- Special Bore
- 0.8750 in Inside Diameter
- 2.0472 in Outside Diameter
- Bearing Steel
| Inner Ring Width | 0.6654 in, 16.9 mm |
| Lubricant | Grease |
| O.D. Type | cylindrical |
| Bore Type | Special |
| Material | Bearing Steel |
| O.D. | 2.0472 in, 52 mm |
| I.D. | 0.8750 in, 31.75 mm |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 0.5906 in, 15 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001069700264 |
