- Cylindrical Bore
- 0.6250 in Inside Diameter
- 1.625 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| I.D. | 0.6250 in, 15.875 mm |
| O.D. | 1.625 in, 41.275 mm |
| Series | 1600 Series |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 1130 lbf |
| Weight | 0.35 LB |
| EAN or UPC | 12001067932056 |

